HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE 852821MIC25
- Mfr # PMH753-20-20P-V
- Zoro # G722521361
product price:Â
$
58.75
/ea
Key Features
Replaces OEM Part
FILTREC DMD821L20B, FILTREC DMD821L20V, HY-PRO HP753L2025LB, HY-PRO HP753L2025LV, MAHLE 852821MIC25, MAIN FILTER MF0061553, MAIN FILTER MF0061554
Filter Media
PAPER
Height
20.08
Micron Rating
20
OD Top
3.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH753-20-20P-V
- Zoro #
- G722521361
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD821L20B, FILTREC DMD821L20V, HY-PRO HP753L2025LB, HY-PRO HP753L2025LV, MAHLE 852821MIC25, MAIN FILTER MF0061553, MAIN FILTER MF0061554
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 3.96
- OD Bottom
- 3.96
- Beta Ratio 1
- 2/20/2026
- Collapse Pressure
- 145
- ID Bottom
- 2.44
Dimensions
- Height
- 20.08
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.