Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE 852821SMX10
- Mfr # PMH753-20-10G-V
- Zoro # G222509487
product price:Â
$
77.99
/ea
Key Features
Replaces OEM Part
FILTREC DMD821E10B, FILTREC DMD821E10V, MAHLE 852821SMX10, MAIN FILTER MF0061547, MAIN FILTER MF0061548
Filter Media
MICROGLASS
Height
20.08
Micron Rating
10
OD Bottom
3.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH753-20-10G-V
- Zoro #
- G222509487
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 20.08
Details
- Replaces OEM Part
- FILTREC DMD821E10B, FILTREC DMD821E10V, MAHLE 852821SMX10, MAIN FILTER MF0061547, MAIN FILTER MF0061548
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 3.96
- ID Bottom
- 2.44
- OD Top
- 3.96
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 145
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.