HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE 890003PSVST16NBR
- Mfr # PHY110-6-20G-HC-V
- Zoro # G822465336
product price:Â
$
47.55
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL26720KP, BEHRINGER BE110P25AH, BEHRINGER BE110P25AHV, EPPENSTEINER 9110H20XLF000P, EPPENSTEINER 9110LAH20SLF000P, EPPENSTEINER 9110LAH20XLF000P, EPPENSTEINER E400HL110H202LLLA, FILTER-MART 050048, FILTER-X XH02122, FILTREC DHD110H20B, FILTREC
Filter Media
MICROGLASS
Height
6.02
Micron Rating
20
OD Bottom
1.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY110-6-20G-HC-V
- Zoro #
- G822465336
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.02
Details
- Replaces OEM Part
- AIRFIL AFKOVL26720KP, BEHRINGER BE110P25AH, BEHRINGER BE110P25AHV, EPPENSTEINER 9110H20XLF000P, EPPENSTEINER 9110LAH20SLF000P, EPPENSTEINER 9110LAH20XLF000P, EPPENSTEINER E400HL110H202LLLA, FILTER-MART 050048, FILTER-X XH02122, FILTREC DHD110H20B, FILTREC
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 1.85
- ID Top
- 0.87
- OD Top
- 1.85
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.