HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE 891011SMXVST16NBR

  • Mfr # PPL9020-4-25G-HC-V

  • Zoro # G922489904


product price:  $36.75
/ea
Sold in multiples of 2 for $73.50

Key Features

OD Top
1.78
Height
4.47
ID Top
1.05
Beta Ratio 1
200/20
Filter Media
MICROGLASS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9020-4-25G-HC-V
Zoro #
G922489904
UPC #
-
Country of Origin
United States

Dimensions

Height
4.47

Details

OD Top
1.78
ID Top
1.05
Beta Ratio 1
200/20
Filter Media
MICROGLASS
Micron Rating
20
Replaces OEM Part
AIRFIL AFKOVL9125KPV, BALDWIN H8053, BALDWIN H8054, BALDWIN H9053, BALDWIN H9054, BEHRINGER BE9021425A, CARQUEST 84856, CATERPILLAR 3I1705, DOMANGE CDHP11A25BN, EPPENSTEINER 169021H20LL2115RP, EPPENSTEINER 169021RH10SLF000P, EPPENSTEINER 169021RH10XLF000P
Collapse Pressure
3045
OD Bottom
1.78

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.