Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE MX41EAL0321
- Mfr # PMH41-5-3G
- Zoro # G422543946
product price:Â
$
39.15
/ea
Key Features
Replaces OEM Part
FAIREY ARLON (PARKER) MXW1CC3, FAIREY ARLON (PARKER) MXW1GDL3, FILTER-X XH01663, FILTREC D410G03, HY-PRO HPMX2L53M, JURA FILTRATION SH53261, MAHLE MX41EAL0321, MAIN FILTER MF0059248, PARKER MXW1CC3, PARKER MXW1GDL3, WIX D77A03G
Filter Media
MICROGLASS
Height
4.84
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH41-5-3G
- Zoro #
- G422543946
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.84
Details
- Replaces OEM Part
- FAIREY ARLON (PARKER) MXW1CC3, FAIREY ARLON (PARKER) MXW1GDL3, FILTER-X XH01663, FILTREC D410G03, HY-PRO HPMX2L53M, JURA FILTRATION SH53261, MAHLE MX41EAL0321, MAIN FILTER MF0059248, PARKER MXW1CC3, PARKER MXW1GDL3, WIX D77A03G
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Top
- 2.36
- ID Top
- 1.06
- OD Bottom
- 2.34
- Collapse Pressure
- 250