Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE P170EAL753N1
- Mfr # PFA170-3-75SS-V
- Zoro # G622506123
product price:Â
$
54.69
/ea
Key Features
Replaces OEM Part
FAIREY ARLON (PARKER) 190Z175A, FILTER-MART 051200, FILTER-X XH02043, FILTREC D910T75, FILTREC D910T75A, FILTREC D910T75AV, HY-PRO HP17L274WB, HY-PRO HP17L274WV, MAHLE P170EAL753N1, MAIN FILTER MF0059979, MAIN FILTER MF0576108, PARKER 190Z175A, WIX D28B75
Filter Media
304 SS WIRE
Height
2.62
Micron Rating
74
OD Top
2.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFA170-3-75SS-V
- Zoro #
- G622506123
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FAIREY ARLON (PARKER) 190Z175A, FILTER-MART 051200, FILTER-X XH02043, FILTREC D910T75, FILTREC D910T75A, FILTREC D910T75AV, HY-PRO HP17L274WB, HY-PRO HP17L274WV, MAHLE P170EAL753N1, MAIN FILTER MF0059979, MAIN FILTER MF0576108, PARKER 190Z175A, WIX D28B75
- Filter Media
- 304 SS WIRE
- Micron Rating
- 74
- OD Top
- 2.18
- ID Top
- 0.77
- Collapse Pressure
- 365
- OD Bottom
- 2.18
Dimensions
- Height
- 2.62
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.