Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE P270EAL122N2
- Mfr # PFA270-9-10G-V
- Zoro # G322535294
product price:Â
$
39.49
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL93B10, BALDWIN PT23281MPG, BUSSE HE311, DONALDSON 40852, DONALDSON DT0270214UM, DONALDSON P173033, DONALDSON P567019, FAIREY ARLON (PARKER) 270L205A, FAIREY ARLON (PARKER) 270L222A, FAIREY ARLON (PARKER) 270Z205A, FAIREY ARLON (PARKER) 270Z22
Filter Media
MICROGLASS
Height
9.13
Micron Rating
10
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFA270-9-10G-V
- Zoro #
- G322535294
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL93B10, BALDWIN PT23281MPG, BUSSE HE311, DONALDSON 40852, DONALDSON DT0270214UM, DONALDSON P173033, DONALDSON P567019, FAIREY ARLON (PARKER) 270L205A, FAIREY ARLON (PARKER) 270L222A, FAIREY ARLON (PARKER) 270Z205A, FAIREY ARLON (PARKER) 270Z22
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 365
- OD Top
- 2.89
- OD Bottom
- 2.89
- Beta Ratio 1
- 200/13
- ID Top
- 1.26
Dimensions
- Height
- 9.13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.