Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE PI1045MIC25
- Mfr # PMH8515-15-20P
- Zoro # G622523601
product price:Â
$
69.15
/ea
Key Features
Replaces OEM Part
DONALDSON P174298, EPPENSTEINER 181045P25E000P, FILTER-X XH02428, FILTREC DMD0045D20B, JURA FILTRATION SH84101, MAHLE PI1045MIC25, MAIN FILTER MF0061061, NATIONAL FILTERS 105184533, NORMAN U7127, PARKER G02869, PARKER PR2869, PTI/TEXTRON PG120DH, PUROLATO
Filter Media
PAPER
Height
14.69
Micron Rating
20
Beta Ratio 1
2/20/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-15-20P
- Zoro #
- G622523601
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.69
Details
- Replaces OEM Part
- DONALDSON P174298, EPPENSTEINER 181045P25E000P, FILTER-X XH02428, FILTREC DMD0045D20B, JURA FILTRATION SH84101, MAHLE PI1045MIC25, MAIN FILTER MF0061061, NATIONAL FILTERS 105184533, NORMAN U7127, PARKER G02869, PARKER PR2869, PTI/TEXTRON PG120DH, PUROLATO
- Filter Media
- PAPER
- Micron Rating
- 20
- Beta Ratio 1
- 2/20/2026
- ID Top
- 1.88
- OD Top
- 3.32
- Collapse Pressure
- 435
- OD Bottom
- 3.32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.