Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE PI15004DNMIC25
- Mfr # PEP20040-4-25P-V
- Zoro # G822554757
product price:Â
$
17.39
/ea
Sold in multiples of 3 for $52.17
Key Features
Replaces OEM Part
EPPENSTEINER 20040P25A000P, FILTREC XD040C25A, FILTREC XD040C25AV, HYDAC/HYCON 0040DN025PHC, HYDAC/HYCON 0040DN025PHCV, MAHLE PI15004DN, MAHLE PI15004DNMIC25, MAIN FILTER MF0066378, MAIN FILTER MF0578588, NATIONAL FILTERS 131111193, REXROTH 20040P25A000M,
Filter Media
PAPER
Height
3.86
Micron Rating
20
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20040-4-25P-V
- Zoro #
- G822554757
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.86
Details
- Replaces OEM Part
- EPPENSTEINER 20040P25A000P, FILTREC XD040C25A, FILTREC XD040C25AV, HYDAC/HYCON 0040DN025PHC, HYDAC/HYCON 0040DN025PHCV, MAHLE PI15004DN, MAHLE PI15004DNMIC25, MAIN FILTER MF0066378, MAIN FILTER MF0578588, NATIONAL FILTERS 131111193, REXROTH 20040P25A000M,
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Top
- 0.87
- Collapse Pressure
- 305
- OD Top
- 1.75
- Beta Ratio 1
- 2/20/2026
- OD Bottom
- 1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.