Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE PI15040DNMIC25
- Mfr # PEP20400-16-25P-V
- Zoro # G322553564
product price:Â
$
50.49
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20400P25A000P, FILTREC XD400C25A, FILTREC XD400C25AV, INTERNORMEN 314810, INTERNORMEN 01NL40025P30EP, INTERNORMEN 01NL40025P30EV, MAHLE PI15040DN, MAHLE PI15040DNMIC25, MAIN FILTER MF0066463, MAIN FILTER MF0487498, NATIONAL FILTERS 131111198,
Filter Media
PAPER
Height
15.63
Micron Rating
20
ID Top
1.59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-16-25P-V
- Zoro #
- G322553564
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20400P25A000P, FILTREC XD400C25A, FILTREC XD400C25AV, INTERNORMEN 314810, INTERNORMEN 01NL40025P30EP, INTERNORMEN 01NL40025P30EV, MAHLE PI15040DN, MAHLE PI15040DNMIC25, MAIN FILTER MF0066463, MAIN FILTER MF0487498, NATIONAL FILTERS 131111198,
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Top
- 1.59
- OD Bottom
- 3.15
- Beta Ratio 1
- 2/20/2026
- OD Top
- 3.15
- Collapse Pressure
- 305
Dimensions
- Height
- 15.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.