Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE PI15063DN
- Mfr # PEP21000-16-20P-V
- Zoro # G322555896
product price:Â
$
97.85
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20630P25A000P, FILTREC XD630C25A, FILTREC XD630C25AV, INTERNORMEN 303268, INTERNORMEN 01NL63025P30EP, INTERNORMEN 01NL63025P30EV, MAHLE PI15063DN, MAHLE PI15063DNMIC25, MAIN FILTER MF0066477, MAIN FILTER MF0578647, REXROTH 20630P25A000M, REXR
Filter Media
PAPER
Height
15.71
Micron Rating
20
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP21000-16-20P-V
- Zoro #
- G322555896
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.71
Details
- Replaces OEM Part
- EPPENSTEINER 20630P25A000P, FILTREC XD630C25A, FILTREC XD630C25AV, INTERNORMEN 303268, INTERNORMEN 01NL63025P30EP, INTERNORMEN 01NL63025P30EV, MAHLE PI15063DN, MAHLE PI15063DNMIC25, MAIN FILTER MF0066477, MAIN FILTER MF0578647, REXROTH 20630P25A000M, REXR
- Filter Media
- PAPER
- Micron Rating
- 20
- Collapse Pressure
- 305
- OD Bottom
- 3.94
- Beta Ratio 1
- 2/20/2026
- OD Top
- 3.94
- ID Top
- 2.38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.