Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE PI3260PSVST10
- Mfr # PMH8515-20-10G-HC
- Zoro # G522554033
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD0060F10B, MAHLE PI3260PSVST10, MAHLE PI3260SMVST10, MAHLE PI3260SMXVST10, MAIN FILTER MF0422688, WIX D64B10FB
Filter Media
MICROGLASS
Height
20.16
Micron Rating
10
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-20-10G-HC
- Zoro #
- G522554033
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD0060F10B, MAHLE PI3260PSVST10, MAHLE PI3260SMVST10, MAHLE PI3260SMXVST10, MAIN FILTER MF0422688, WIX D64B10FB
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.88
- OD Bottom
- 3.3
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 3045
- OD Top
- 3.32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.