HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE PI35100DNDRG25
- Mfr # PEP21000-25-25SS-V
- Zoro # G722514561
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 21000G25A000P, FILTREC XD1000T25A, FILTREC XD1000T25AV, HY-PRO HP77NL2525WB, HY-PRO HP77NL2525WV, INTERNORMEN 01NL100025G30EP, INTERNORMEN 01NL100025G30EV, MAHLE PI35100DN, MAHLE PI35100DNDRG25, MAIN FILTER MF0066417, MAIN FILTER MF0578610, R
Filter Media
304 SS WIRE
Height
24.72
Micron Rating
25
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP21000-25-25SS-V
- Zoro #
- G722514561
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 24.72
Details
- Replaces OEM Part
- EPPENSTEINER 21000G25A000P, FILTREC XD1000T25A, FILTREC XD1000T25AV, HY-PRO HP77NL2525WB, HY-PRO HP77NL2525WV, INTERNORMEN 01NL100025G30EP, INTERNORMEN 01NL100025G30EV, MAHLE PI35100DN, MAHLE PI35100DNDRG25, MAIN FILTER MF0066417, MAIN FILTER MF0578610, R
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 305
- ID Top
- 2.38
- OD Top
- 3.94
- OD Bottom
- 3.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.