HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE PI36063DN
- Mfr # PEP21000-16-40SS-V
- Zoro # G822545250
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20630G40A000P, FILTREC XD630T40A, FILTREC XD630T40AV, HY-PRO HP77NL1640WB, HY-PRO HP77NL1640WV, INTERNORMEN 300374, INTERNORMEN 313909, INTERNORMEN 01NL63040G30EP, INTERNORMEN 01NL63040G30EV, MAHLE PI36063DN, MAHLE PI36063DNDRG40, MAIN FILTER
Filter Media
304 SS WIRE
Height
15.71
Micron Rating
40
OD Bottom
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP21000-16-40SS-V
- Zoro #
- G822545250
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20630G40A000P, FILTREC XD630T40A, FILTREC XD630T40AV, HY-PRO HP77NL1640WB, HY-PRO HP77NL1640WV, INTERNORMEN 300374, INTERNORMEN 313909, INTERNORMEN 01NL63040G30EP, INTERNORMEN 01NL63040G30EV, MAHLE PI36063DN, MAHLE PI36063DNDRG40, MAIN FILTER
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 3.94
- Collapse Pressure
- 305
- ID Top
- 2.38
- OD Top
- 3.94
Dimensions
- Height
- 15.71
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.