HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE PI38006DRG100
- Mfr # PEP20040-6-100SS-V
- Zoro # G822503793
product price:Â
$
59.75
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20063G100A000P, FILTREC XD063T100A, FILTREC XD063T100AV, HYDAC/HYCON 0063DN100WHC, HYDAC/HYCON 0063DN100WHCV, MAHLE PI38006DN, MAHLE PI38006DNDRG100, MAHLE PI38006DRG100, MAIN FILTER MF0066402, MAIN FILTER MF0578597, REXROTH 20063G100A000M, R
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
100
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20040-6-100SS-V
- Zoro #
- G822503793
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- EPPENSTEINER 20063G100A000P, FILTREC XD063T100A, FILTREC XD063T100AV, HYDAC/HYCON 0063DN100WHC, HYDAC/HYCON 0063DN100WHCV, MAHLE PI38006DN, MAHLE PI38006DNDRG100, MAHLE PI38006DRG100, MAIN FILTER MF0066402, MAIN FILTER MF0578597, REXROTH 20063G100A000M, R
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Top
- 0.87
- OD Top
- 1.75
- Collapse Pressure
- 305
- OD Bottom
- 1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.