HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE PI4111SMX25
- Mfr # PMH8505-9-20G
- Zoro # G822475502
product price:Â
$
41.45
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL29225, DONALDSON DT03025UM, DONALDSON P567092, EPPENSTEINER 184111H20SLE000P, EPPENSTEINER 184111H20XLE000P, FILTER-MART 050619, FILTER-X XH02372, FILTREC DMD0011E20B, HYDAC/HYCON 1268883, HYDAC/HYCON 2110D20BN, HY-PRO HP300L1025M, ILVA 67252
Filter Media
MICROGLASS
Height
9.69
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-9-20G
- Zoro #
- G822475502
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL29225, DONALDSON DT03025UM, DONALDSON P567092, EPPENSTEINER 184111H20SLE000P, EPPENSTEINER 184111H20XLE000P, FILTER-MART 050619, FILTER-X XH02372, FILTREC DMD0011E20B, HYDAC/HYCON 1268883, HYDAC/HYCON 2110D20BN, HY-PRO HP300L1025M, ILVA 67252
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- OD Bottom
- 1.78
- OD Top
- 1.78
- Collapse Pressure
- 435
- ID Top
- 1.01
Dimensions
- Height
- 9.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.