Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE PI4130SMX25
- Mfr # PMH8515-10-20G
- Zoro # G822506145
product price:Â
$
53.69
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL29425, BALDWIN PT9494MPG, DONALDSON DT08025UM, DONALDSON P174297, DONALDSON P567100, EPPENSTEINER 184130H20SLE000P, EPPENSTEINER 184130H20XLE000P, FILTER-MART 050616, FILTER-X XH02412, FILTREC DMD0030E20B, FINN FILTER (PARKER) FC5013F025BS, F
Filter Media
MICROGLASS
Height
10.04
Micron Rating
20
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-10-20G
- Zoro #
- G822506145
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL29425, BALDWIN PT9494MPG, DONALDSON DT08025UM, DONALDSON P174297, DONALDSON P567100, EPPENSTEINER 184130H20SLE000P, EPPENSTEINER 184130H20XLE000P, FILTER-MART 050616, FILTER-X XH02412, FILTREC DMD0030E20B, FINN FILTER (PARKER) FC5013F025BS, F
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 435
- OD Bottom
- 3.32
- Beta Ratio 1
- 200/20
- OD Top
- 3.32
- ID Top
- 1.88
Dimensions
- Height
- 10.04
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.