HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE PI4160SM25
- Mfr # PMH8515-20-20G
- Zoro # G022531640
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD0060E20B, MAHLE PI4160PS25, MAHLE PI4160SM25, MAHLE PI4160SMX25, MAIN FILTER MF0422679, WIX D64B20EB
Filter Media
MICROGLASS
Height
20.16
Micron Rating
20
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-20-20G
- Zoro #
- G022531640
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD0060E20B, MAHLE PI4160PS25, MAHLE PI4160SM25, MAHLE PI4160SMX25, MAIN FILTER MF0422679, WIX D64B20EB
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 435
- OD Top
- 3.32
- Beta Ratio 1
- 200/20
- OD Bottom
- 3.32
- ID Top
- 1.88
Dimensions
- Height
- 20.16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.