Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE PI4205SMVST25
Mfr # PMH8505-4-20G-HC
Zoro # G822461994
product price:Â
$
47.19
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 184205H20SLF000P, EPPENSTEINER 184205H20XLF000P, FILTER-MART 050608, FILTER-X XH02336, FILTREC DMD0005F20B, HYDAC/HYCON 1269229, HYDAC/HYCON 2050D25BH, HY-PRO HP151L425M, INTERNORMEN 301851, INTERNORMEN 04PI420525VGHREO, JURA FILTRATION SH840
Filter Media
MICROGLASS
Height
3.69
Micron Rating
20
OD Bottom
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-4-20G-HC
- Zoro #
- G822461994
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.69
Details
- Replaces OEM Part
- EPPENSTEINER 184205H20SLF000P, EPPENSTEINER 184205H20XLF000P, FILTER-MART 050608, FILTER-X XH02336, FILTREC DMD0005F20B, HYDAC/HYCON 1269229, HYDAC/HYCON 2050D25BH, HY-PRO HP151L425M, INTERNORMEN 301851, INTERNORMEN 04PI420525VGHREO, JURA FILTRATION SH840
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 1.78
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/20
- ID Top
- 1.01
- OD Top
- 1.78