Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE PI5145PS6
Mfr # PMH8515-15-5G
Zoro # G322539841
product price:Â $86.35
/eaKey Features
Replaces OEM Part
AIRFIL AFKOVL2956, DONALDSON DT1208UM, DONALDSON P567102, EPPENSTEINER 185145H6SLE000P, EPPENSTEINER 185145H6XLE000P, FILTER-X XH02430, FILTREC DMD0045E05B, HYDAC/HYCON 1269158, HYDAC/HYCON 2450D06BN, HY-PRO HP1200L156M, INTERNORMEN 319334, INTERNORMEN 04
Filter Media
MICROGLASS
Height
14.69
Micron Rating
5
OD Top
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-15-5G
- Zoro #
- G322539841
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.69
Details
- Replaces OEM Part
- AIRFIL AFKOVL2956, DONALDSON DT1208UM, DONALDSON P567102, EPPENSTEINER 185145H6SLE000P, EPPENSTEINER 185145H6XLE000P, FILTER-X XH02430, FILTREC DMD0045E05B, HYDAC/HYCON 1269158, HYDAC/HYCON 2450D06BN, HY-PRO HP1200L156M, INTERNORMEN 319334, INTERNORMEN 04
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.32
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 435
- ID Top
- 1.88
- OD Bottom
- 3.32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.