Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE PI5260SMVST6
- Mfr # PMH8515-20-5G-HC
- Zoro # G622553646
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD0060F05B, MAHLE PI5260PSVST6, MAHLE PI5260SMVST6, MAHLE PI5260SMXVST6, MAIN FILTER MF0422685, WIX D64B05FB
Filter Media
MICROGLASS
Height
20.16
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-20-5G-HC
- Zoro #
- G622553646
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 20.16
Details
- Replaces OEM Part
- FILTREC DMD0060F05B, MAHLE PI5260PSVST6, MAHLE PI5260SMVST6, MAHLE PI5260SMXVST6, MAIN FILTER MF0422685, WIX D64B05FB
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.88
- OD Top
- 3.32
- OD Bottom
- 3.3
- Collapse Pressure
- 3045