Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE PI73004DNSMXVS
- Mfr # PEP20040-4-10G-HC-V
- Zoro # G322540250
product price:Â
$
44.45
/ea
Key Features
Replaces OEM Part
DIGOMA DGMH8952, EPPENSTEINER 20040H10SLB000P, EPPENSTEINER 20040H10XLB000P, FILTREC XD040G10B, FILTREC XD040G10BV, HYDAC/HYCON 1265320, HYDAC/HYCON 0040DN010BH3HC, HYDAC/HYCON 0040DN010BH3HCV, HYDAC/HYCON 0040DN010BHHC, HYDAC/HYCON 0040DN010BHHCV, HY-PRO
Filter Media
MICROGLASS
Height
3.86
Micron Rating
10
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20040-4-10G-HC-V
- Zoro #
- G322540250
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DIGOMA DGMH8952, EPPENSTEINER 20040H10SLB000P, EPPENSTEINER 20040H10XLB000P, FILTREC XD040G10B, FILTREC XD040G10BV, HYDAC/HYCON 1265320, HYDAC/HYCON 0040DN010BH3HC, HYDAC/HYCON 0040DN010BH3HCV, HYDAC/HYCON 0040DN010BHHC, HYDAC/HYCON 0040DN010BHHCV, HY-PRO
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 0.87
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 3045
- OD Top
- 1.75
- OD Bottom
- 1.75
Dimensions
- Height
- 3.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.