Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE PI73016DN
- Mfr # PEP20400-6-10G-HC-V
- Zoro # G122508702
product price:Â
$
97.55
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20160H10SLB000P, EPPENSTEINER 20160H10XLB000P, FILTREC XD160G10B, FILTREC XD160G10BV, HYDAC/HYCON 1268873, HYDAC/HYCON 0160DN010BHHC, HYDAC/HYCON 0160DN010BHHCV, HY-PRO HP32HL610MB, HY-PRO HP32HL610MV, HY-PRO HP32HL612MB, ILVA 288898, JURA FI
Filter Media
MICROGLASS
Height
6.18
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20400-6-10G-HC-V
- Zoro #
- G122508702
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- EPPENSTEINER 20160H10SLB000P, EPPENSTEINER 20160H10XLB000P, FILTREC XD160G10B, FILTREC XD160G10BV, HYDAC/HYCON 1268873, HYDAC/HYCON 0160DN010BHHC, HYDAC/HYCON 0160DN010BHHCV, HY-PRO HP32HL610MB, HY-PRO HP32HL610MV, HY-PRO HP32HL612MB, ILVA 288898, JURA FI
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- OD Bottom
- 3.07
- Beta Ratio 1
- 200/13
- ID Top
- 1.58
- OD Top
- 3.07
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.