HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE PI8108DRG10
- Mfr # PMH8505-7-10SS
- Zoro # G122508436
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 188108G10E000P, FILTER-X XH02343, FILTREC DMD0008B10B, HY-PRO HP250L710W, INTERNORMEN 306471, INTERNORMEN 04PI810810G16EO, MAHLE PI8108DRG10, MAIN FILTER MF0060885, NATIONAL FILTERS 106111126, NATIONAL FILTERS 13111112610SS, REXROTH 188108G10
Filter Media
304 SS WIRE
Height
6.75
Micron Rating
10
ID Top
1.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-7-10SS
- Zoro #
- G122508436
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.75
Details
- Replaces OEM Part
- EPPENSTEINER 188108G10E000P, FILTER-X XH02343, FILTREC DMD0008B10B, HY-PRO HP250L710W, INTERNORMEN 306471, INTERNORMEN 04PI810810G16EO, MAHLE PI8108DRG10, MAIN FILTER MF0060885, NATIONAL FILTERS 106111126, NATIONAL FILTERS 13111112610SS, REXROTH 188108G10
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- ID Top
- 1.01
- Collapse Pressure
- 435
- OD Bottom
- 1.78
- OD Top
- 1.78
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.