Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE PI8345DRG40
- Mfr # PMH8515-15-40SS
- Zoro # G822527621
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 188345G40E000P, FILTER-MART 060724, FILTER-X XH02425, FILTREC DMD0045B40B, HYDAC/HYCON 1269161, HYDAC/HYCON 2450D50W, HY-PRO HP1200L1540W, INTERNORMEN 302040, INTERNORMEN 04PI834540G16EO, MAHLE PI8345DRG40, MAIN FILTER MF0061054, NATIONAL FIL
Filter Media
304 SS WIRE
Height
14.69
Micron Rating
40
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-15-40SS
- Zoro #
- G822527621
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.69
Details
- Replaces OEM Part
- EPPENSTEINER 188345G40E000P, FILTER-MART 060724, FILTER-X XH02425, FILTREC DMD0045B40B, HYDAC/HYCON 1269161, HYDAC/HYCON 2450D50W, HY-PRO HP1200L1540W, INTERNORMEN 302040, INTERNORMEN 04PI834540G16EO, MAHLE PI8345DRG40, MAIN FILTER MF0061054, NATIONAL FIL
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- ID Top
- 1.88
- Collapse Pressure
- 435
- OD Bottom
- 3.32
- OD Top
- 3.32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.