HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE PI8505DRG100
- Mfr # PMH8505-4-100SS
- Zoro # G822481336
product price:Â
$
39.99
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 188505G100E000P, FILTER-X XH02322, FILTREC DMD0005B100B, HY-PRO HP150L4100W, INTERNORMEN 300824, INTERNORMEN 04PI8505100G16EO, JURA FILTRATION SH84060, MAHLE PI8505DRG100, MAIN FILTER MF0060847, NATIONAL FILTERS 106111149, NATIONAL FILTERS 13
Filter Media
304 SS WIRE
Height
3.69
Micron Rating
100
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-4-100SS
- Zoro #
- G822481336
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.69
Details
- Replaces OEM Part
- EPPENSTEINER 188505G100E000P, FILTER-X XH02322, FILTREC DMD0005B100B, HY-PRO HP150L4100W, INTERNORMEN 300824, INTERNORMEN 04PI8505100G16EO, JURA FILTRATION SH84060, MAHLE PI8505DRG100, MAIN FILTER MF0060847, NATIONAL FILTERS 106111149, NATIONAL FILTERS 13
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- Collapse Pressure
- 435
- OD Top
- 1.78
- OD Bottom
- 1.78
- ID Top
- 1.01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.