HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE PI8845DRG200
- Mfr # PMH8515-15-200SS
- Zoro # G422514434
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BULLDOG BML8645200W, FILTER-MART 061353, MAHLE 7725534, MAHLE PI8645DRG200, MAHLE PI8845DRG200
Filter Media
304 SS WIRE
Height
14.69
Micron Rating
200
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-15-200SS
- Zoro #
- G422514434
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BULLDOG BML8645200W, FILTER-MART 061353, MAHLE 7725534, MAHLE PI8645DRG200, MAHLE PI8845DRG200
- Filter Media
- 304 SS WIRE
- Micron Rating
- 200
- Collapse Pressure
- 435
- ID Top
- 1.88
- OD Top
- 3.32
- OD Bottom
- 3.32
Dimensions
- Height
- 14.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.