Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE PI9305DRGVST40
- Mfr # PMH8505-4-40SS-HC
- Zoro # G822511682
product price:Â
$
66.39
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 189305G40F000P, FILTER-X XH02340, FILTREC DMD0005W40B, HY-PRO HP151L440W, INTERNORMEN 306467, INTERNORMEN 04PI930540GHREO, MAHLE PI9305DRGVST40, MAIN FILTER MF0060879, NATIONAL FILTERS 106111167, NATIONAL FILTERS 131111167, REXROTH 189305G40F
Filter Media
304 SS WIRE
Height
3.69
Micron Rating
40
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-4-40SS-HC
- Zoro #
- G822511682
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 189305G40F000P, FILTER-X XH02340, FILTREC DMD0005W40B, HY-PRO HP151L440W, INTERNORMEN 306467, INTERNORMEN 04PI930540GHREO, MAHLE PI9305DRGVST40, MAIN FILTER MF0060879, NATIONAL FILTERS 106111167, NATIONAL FILTERS 131111167, REXROTH 189305G40F
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- Collapse Pressure
- 3045
- ID Top
- 1.01
- OD Bottom
- 1.78
- OD Top
- 1.78
Dimensions
- Height
- 3.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.