Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAHLE PI9511DRGVST100
- Mfr # PMH8505-9-100SS-HC
- Zoro # G522487607
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 189511G100F000P, FILTER-X XH02377, FILTREC DMD0011W100B, HY-PRO HP301L10100W, INTERNORMEN 306495, INTERNORMEN 04PI9511100GHREO, MAHLE PI9511DRGVST100, MAIN FILTER MF0060957, NATIONAL FILTERS 106111181, NATIONAL FILTERS 131111181, REXROTH 1895
Filter Media
304 SS WIRE
Height
9.69
Micron Rating
100
OD Top
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-9-100SS-HC
- Zoro #
- G522487607
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.69
Details
- Replaces OEM Part
- EPPENSTEINER 189511G100F000P, FILTER-X XH02377, FILTREC DMD0011W100B, HY-PRO HP301L10100W, INTERNORMEN 306495, INTERNORMEN 04PI9511100GHREO, MAHLE PI9511DRGVST100, MAIN FILTER MF0060957, NATIONAL FILTERS 106111181, NATIONAL FILTERS 131111181, REXROTH 1895
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Top
- 1.78
- OD Bottom
- 1.78
- Collapse Pressure
- 3045
- ID Top
- 1.01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.