Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0058525
- Mfr # PPL9800-8-10SS-V
- Zoro # G122502380
product price:Â
$
97.55
/ea
Key Features
Replaces OEM Part
FILTER-X XH01367, FILTREC D121T10A, FILTREC D121T10AV, JURA FILTRATION SH63720, MAIN FILTER MF0058525, MAIN FILTER MF0058526, OMT CHP424T10XN, SOFIMA CCH302RD1, SOFIMA CH302RD11, WIX D45A10TAV
Filter Media
304 SS WIRE
Height
8.21
Micron Rating
10
OD Top
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9800-8-10SS-V
- Zoro #
- G122502380
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.21
Details
- Replaces OEM Part
- FILTER-X XH01367, FILTREC D121T10A, FILTREC D121T10AV, JURA FILTRATION SH63720, MAIN FILTER MF0058525, MAIN FILTER MF0058526, OMT CHP424T10XN, SOFIMA CCH302RD1, SOFIMA CH302RD11, WIX D45A10TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Top
- 1.98
- OD Bottom
- 1.98
- ID Top
- 0.95
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.