Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0058535
- Mfr # PPL9800-8-60SS-V
- Zoro # G622461286
product price:Â
$
53.99
/ea
Key Features
Replaces OEM Part
FILTER-X XH01372, FILTREC D121T60A, FILTREC D121T60AV, MAIN FILTER MF0058535, MAIN FILTER MF0058536, SOFIMA CCH302MS1, SOFIMA CH302MS11, WIX D45A60TAV
Filter Media
304 SS WIRE
Height
8.21
Micron Rating
60
OD Bottom
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9800-8-60SS-V
- Zoro #
- G622461286
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.21
Details
- Replaces OEM Part
- FILTER-X XH01372, FILTREC D121T60A, FILTREC D121T60AV, MAIN FILTER MF0058535, MAIN FILTER MF0058536, SOFIMA CCH302MS1, SOFIMA CH302MS11, WIX D45A60TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Bottom
- 1.98
- Collapse Pressure
- 305
- ID Top
- 0.95
- OD Top
- 1.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.