HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0058542
- Mfr # PPL9800-13-1G-V
- Zoro # G522468521
product price:Â
$
33.99
/ea
Sold in multiples of 2 for
$67.98
Key Features
Replaces OEM Part
DONALDSON P566401, FILTREC D122G01A, FILTREC D122G01AV, HY-PRO HP80L131MB, HY-PRO HP80L131MV, MAIN FILTER MF0058541, MAIN FILTER MF0058542, NATIONAL FILTERS 98131, NATIONAL FILTERS 98131V, SWIFT SF9800131UM, SWIFT SF9800131UMV, WIX D46A01GAV
Filter Media
MICROGLASS
Height
12.95
Micron Rating
1
OD Bottom
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-13-1G-V
- Zoro #
- G522468521
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P566401, FILTREC D122G01A, FILTREC D122G01AV, HY-PRO HP80L131MB, HY-PRO HP80L131MV, MAIN FILTER MF0058541, MAIN FILTER MF0058542, NATIONAL FILTERS 98131, NATIONAL FILTERS 98131V, SWIFT SF9800131UM, SWIFT SF9800131UMV, WIX D46A01GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- OD Bottom
- 1.98
- Collapse Pressure
- 305
- ID Top
- 0.95
- OD Top
- 1.98
- Beta Ratio 1
- 200/1
Dimensions
- Height
- 12.95
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.