Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0058562
- Mfr # PPL9800-13-10SS-V
- Zoro # G922469258
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Height
12.95
Micron Rating
10
ID Top
0.95
OD Top
1.98
Filter Media
304 SS WIRE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-13-10SS-V
- Zoro #
- G922469258
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 10
- ID Top
- 0.95
- OD Top
- 1.98
- Filter Media
- 304 SS WIRE
- OD Bottom
- 1.98
- Replaces OEM Part
- FILTREC D122T10A, FILTREC D122T10AV, MAIN FILTER MF0058561, MAIN FILTER MF0058562, WIX D46A10TAV
- Collapse Pressure
- 305
Dimensions
- Height
- 12.95
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.