HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0058574
- Mfr # PPL9800-3-10P-V
- Zoro # G722466648
product price:Â
$
14.99
/ea
Sold in multiples of 3 for
$44.97
Key Features
Replaces OEM Part
FILTREC D123C10A, FILTREC D123C10AV, MAIN FILTER MF0058573, MAIN FILTER MF0058574, WIX D47A10CAV
Filter Media
PAPER
Height
3.39
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-3-10P-V
- Zoro #
- G722466648
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D123C10A, FILTREC D123C10AV, MAIN FILTER MF0058573, MAIN FILTER MF0058574, WIX D47A10CAV
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 305
- Beta Ratio 1
- 2/10/2026
- ID Top
- 0.95
- OD Bottom
- 1.98
- OD Top
- 1.98
Dimensions
- Height
- 3.39
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.