Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0058577
- Mfr # PPL9800-3-3G-V
- Zoro # G022462012
product price:Â
$
19.29
/ea
Sold in multiples of 2 for
$38.58
Key Features
Replaces OEM Part
FILTREC D123G03A, FILTREC D123G03AV, MAIN FILTER MF0058577, MAIN FILTER MF0058578, WIX D47A03GAV
Filter Media
MICROGLASS
Height
3.39
Micron Rating
3
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9800-3-3G-V
- Zoro #
- G022462012
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.39
Details
- Replaces OEM Part
- FILTREC D123G03A, FILTREC D123G03AV, MAIN FILTER MF0058577, MAIN FILTER MF0058578, WIX D47A03GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 305
- OD Bottom
- 1.98
- OD Top
- 1.98
- ID Top
- 0.95
- Beta Ratio 1
- 200/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.