HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0058582
- Mfr # PPL9800-3-10G-V
- Zoro # G822534223
product price:Â
$
16.25
/ea
Sold in multiples of 3 for
$48.75
Key Features
Replaces OEM Part
DONALDSON 47152, FILTER-X XH01388, FILTREC D123G10A, FILTREC D123G10AV, IKRON HEK8630080ASFG010LCB, IKRON HHC03142, MAIN FILTER MF0058581, MAIN FILTER MF0058582, WIX D47A10GAV
Filter Media
MICROGLASS
Height
3.39
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-3-10G-V
- Zoro #
- G822534223
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON 47152, FILTER-X XH01388, FILTREC D123G10A, FILTREC D123G10AV, IKRON HEK8630080ASFG010LCB, IKRON HHC03142, MAIN FILTER MF0058581, MAIN FILTER MF0058582, WIX D47A10GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 305
- ID Top
- 0.95
- OD Bottom
- 1.98
- OD Top
- 1.98
Dimensions
- Height
- 3.39
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.