Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0058616
- Mfr # PSH1351-5-10SS-HC-V
- Zoro # G322505112
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01401, FILTREC D130T10B, FILTREC D130T10BV, HY-PRO HP13HL510WB, HY-PRO HP13HL510WV, MAIN FILTER MF0058615, MAIN FILTER MF0058616, MP FILTRI HP1351M10AH, MP FILTRI HP1351M10AHP01, MP FILTRI HP1351M10HA, MP FILTRI HP1351M10HAP01, MP FILTRI HP1351
Filter Media
304 SS WIRE
Height
4.72
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-5-10SS-HC-V
- Zoro #
- G322505112
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01401, FILTREC D130T10B, FILTREC D130T10BV, HY-PRO HP13HL510WB, HY-PRO HP13HL510WV, MAIN FILTER MF0058615, MAIN FILTER MF0058616, MP FILTRI HP1351M10AH, MP FILTRI HP1351M10AHP01, MP FILTRI HP1351M10HA, MP FILTRI HP1351M10HAP01, MP FILTRI HP1351
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- Collapse Pressure
- 3045
- ID Top
- 1.07
- OD Bottom
- 2.01
- OD Top
- 2.01
Dimensions
- Height
- 4.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.