HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0058644
- Mfr # PSH1351-9-25G-V
- Zoro # G622501944
product price:Â
$
50.95
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL24120, BALDWIN PT8978MPG, DOMANGE CDHP31A25N, DONALDSON 45353, DONALDSON P171739, FBN HI204637, FIAT 906040084, FILTER-X XH01414, FILTREC D131G25A, FILTREC D131G25AV, HY-PRO HP13NL925MB, HY-PRO HP13NL925MV, IKRON HEK8530223ASFG025LCB, IKRON H
Filter Media
MICROGLASS
Height
9.06
Micron Rating
20
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-9-25G-V
- Zoro #
- G622501944
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL24120, BALDWIN PT8978MPG, DOMANGE CDHP31A25N, DONALDSON 45353, DONALDSON P171739, FBN HI204637, FIAT 906040084, FILTER-X XH01414, FILTREC D131G25A, FILTREC D131G25AV, HY-PRO HP13NL925MB, HY-PRO HP13NL925MV, IKRON HEK8530223ASFG025LCB, IKRON H
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 305
- OD Bottom
- 2.09
- OD Top
- 2.09
- Beta Ratio 1
- 200/20
- ID Top
- 1.08
Dimensions
- Height
- 9.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.