HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0058667
- Mfr # PSH1351-3-6G-V
- Zoro # G022473438
product price:Â
$
21.85
/ea
Sold in multiples of 2 for
$43.70
Key Features
Replaces OEM Part
DONALDSON P171731, FILTREC D132G06A, FILTREC D132G06AV, MAIN FILTER MF0058667, MAIN FILTER MF0058668, WIX D50A06GAV
Filter Media
MICROGLASS
Height
3.9
Micron Rating
5
OD Top
2.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH1351-3-6G-V
- Zoro #
- G022473438
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.9
Details
- Replaces OEM Part
- DONALDSON P171731, FILTREC D132G06A, FILTREC D132G06AV, MAIN FILTER MF0058667, MAIN FILTER MF0058668, WIX D50A06GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 2.09
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 305
- ID Top
- 1.08
- OD Bottom
- 2.09
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.