Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0058689
- Mfr # PSH1351-3-60SS-V
- Zoro # G422470808
product price:Â
$
42.65
/ea
Key Features
Replaces OEM Part
DONALDSON 4516, FILTER-X XH01428, FILTREC D132T60A, FILTREC D132T60AV, MAIN FILTER MF0058689, MAIN FILTER MF0058690, WIX D50A60TAV
Filter Media
304 SS WIRE
Height
3.9
Micron Rating
60
OD Bottom
2.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-3-60SS-V
- Zoro #
- G422470808
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON 4516, FILTER-X XH01428, FILTREC D132T60A, FILTREC D132T60AV, MAIN FILTER MF0058689, MAIN FILTER MF0058690, WIX D50A60TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Bottom
- 2.09
- Collapse Pressure
- 305
- OD Top
- 2.09
- ID Top
- 1.08
Dimensions
- Height
- 3.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.