Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0058691
- Mfr # PPL9600-4-10P-V
- Zoro # G022469172
product price:Â
$
21.99
/ea
Sold in multiples of 2 for
$43.98
Key Features
Replaces OEM Part
FILTER-X XH01429, FILTER-X XH01430, FILTREC D140C10A, FILTREC D140C10AV, MAIN FILTER MF0058691, MAIN FILTER MF0058692, OMT CHP625C10XN, PARKER 930095, PARKER 930096, PUROLATOR/FACET 9600EAL101F1, PUROLATOR/FACET 9600EAL101N1, SOFIMA CCH801CD1, SOFIMA CH80
Filter Media
PAPER
Height
4.64
Micron Rating
10
ID Top
1.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-4-10P-V
- Zoro #
- G022469172
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.64
Details
- Replaces OEM Part
- FILTER-X XH01429, FILTER-X XH01430, FILTREC D140C10A, FILTREC D140C10AV, MAIN FILTER MF0058691, MAIN FILTER MF0058692, OMT CHP625C10XN, PARKER 930095, PARKER 930096, PUROLATOR/FACET 9600EAL101F1, PUROLATOR/FACET 9600EAL101N1, SOFIMA CCH801CD1, SOFIMA CH80
- Filter Media
- PAPER
- Micron Rating
- 10
- ID Top
- 1.7
- Collapse Pressure
- 305
- OD Top
- 3.12
- Beta Ratio 1
- 2/10/2026
- OD Bottom
- 3.12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.