HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0058726
- Mfr # PPL9600-4-25GW-V
- Zoro # G822472945
product price:Â
$
40.89
/ea
Key Features
Replaces OEM Part
FILTER-MART 282859, FILTREC D140GW25A, FILTREC D140GW25AV, HY-PRO HP60L425AB, HY-PRO HP60L425AE, HY-PRO HP60L425AV, MAIN FILTER MF0058725, MAIN FILTER MF0058726, NATIONAL FILTERS 187251V, SWIFT SF3141225WR, SWIFT SF3141225WRV, WIX D51A25GWAV
Filter Media
GLASS/WATER REMOVAL
Height
4.64
Micron Rating
20
OD Top
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-4-25GW-V
- Zoro #
- G822472945
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.64
Details
- Replaces OEM Part
- FILTER-MART 282859, FILTREC D140GW25A, FILTREC D140GW25AV, HY-PRO HP60L425AB, HY-PRO HP60L425AE, HY-PRO HP60L425AV, MAIN FILTER MF0058725, MAIN FILTER MF0058726, NATIONAL FILTERS 187251V, SWIFT SF3141225WR, SWIFT SF3141225WRV, WIX D51A25GWAV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 20
- OD Top
- 3.12
- OD Bottom
- 3.12
- ID Top
- 1.7
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.