Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0058729
- Mfr # PPL9600-4-10SS-HC-V
- Zoro # G822501577
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01447, FILTREC D140T10B, FILTREC D140T10BV, HY-PRO HP61L410WB, HY-PRO HP61L410WV, MAIN FILTER MF0058729, MAIN FILTER MF0058730, OMT CHP625T10YN, SOFIMA CCH801TD1, SOFIMA CH801RD21, SWIFT SF9601410WC, SWIFT SF9601410WCV, WIX D51A10TBV
Filter Media
304 SS WIRE
Height
4.59
Micron Rating
10
ID Top
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-4-10SS-HC-V
- Zoro #
- G822501577
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01447, FILTREC D140T10B, FILTREC D140T10BV, HY-PRO HP61L410WB, HY-PRO HP61L410WV, MAIN FILTER MF0058729, MAIN FILTER MF0058730, OMT CHP625T10YN, SOFIMA CCH801TD1, SOFIMA CH801RD21, SWIFT SF9601410WC, SWIFT SF9601410WCV, WIX D51A10TBV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- ID Top
- 1.69
- Collapse Pressure
- 3045
- OD Top
- 3.15
- OD Bottom
- 3.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.