HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0058836
- Mfr # PPL9600-13-60SS-V
- Zoro # G822479135
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01497, FILTREC D142T60A, FILTREC D142T60AV, HY-PRO HP60L1360WB, HY-PRO HP60L1360WV, JURA FILTRATION SH63739, MAIN FILTER MF0058835, MAIN FILTER MF0058836, PUROLATOR/FACET 9600EAL753F3, PUROLATOR/FACET 9600EAL753N3, SOFIMA CCH803MS1, SOFIMA CH80
Filter Media
304 SS WIRE
Height
12.96
Micron Rating
60
ID Top
1.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-13-60SS-V
- Zoro #
- G822479135
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.96
Details
- Replaces OEM Part
- FILTER-X XH01497, FILTREC D142T60A, FILTREC D142T60AV, HY-PRO HP60L1360WB, HY-PRO HP60L1360WV, JURA FILTRATION SH63739, MAIN FILTER MF0058835, MAIN FILTER MF0058836, PUROLATOR/FACET 9600EAL753F3, PUROLATOR/FACET 9600EAL753N3, SOFIMA CCH803MS1, SOFIMA CH80
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- ID Top
- 1.7
- OD Bottom
- 3.12
- OD Top
- 3.12
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.