HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0058840
- Mfr # PPL9600-16-25P-V
- Zoro # G822488991
product price:Â
$
40.89
/ea
Key Features
Replaces OEM Part
FILTER-X XH01499, FILTREC D143C25A, FILTREC D143C25AV, MAIN FILTER MF0058839, MAIN FILTER MF0058840, OMT CHP628C25XN, PUROLATOR/FACET 9600EAL201F4, PUROLATOR/FACET 9600EAL201N4, SOFIMA CCH804CV1, SOFIMA CH804CV11, SWIFT SF96001620C, SWIFT SF96001620CV, TA
Filter Media
PAPER
Height
16.92
Micron Rating
20
ID Top
1.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-16-25P-V
- Zoro #
- G822488991
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01499, FILTREC D143C25A, FILTREC D143C25AV, MAIN FILTER MF0058839, MAIN FILTER MF0058840, OMT CHP628C25XN, PUROLATOR/FACET 9600EAL201F4, PUROLATOR/FACET 9600EAL201N4, SOFIMA CCH804CV1, SOFIMA CH804CV11, SWIFT SF96001620C, SWIFT SF96001620CV, TA
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Top
- 1.7
- OD Top
- 3.12
- Beta Ratio 1
- 2/20/2026
- Collapse Pressure
- 305
- OD Bottom
- 3.12
Dimensions
- Height
- 16.92
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.