Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0058843
- Mfr # PPL9600-16-10PW-V
- Zoro # G422488667
product price:Â
$
53.59
/ea
Key Features
Replaces OEM Part
DONALDSON P569530, FILTREC D143CW10A, FILTREC D143CW10AV, MAIN FILTER MF0058843, MAIN FILTER MF0058844, WIX D54A10CWAV
Filter Media
CELLULOSE/WATER REMOVAL
Height
16.92
Micron Rating
10
ID Top
1.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-16-10PW-V
- Zoro #
- G422488667
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P569530, FILTREC D143CW10A, FILTREC D143CW10AV, MAIN FILTER MF0058843, MAIN FILTER MF0058844, WIX D54A10CWAV
- Filter Media
- CELLULOSE/WATER REMOVAL
- Micron Rating
- 10
- ID Top
- 1.7
- Collapse Pressure
- 305
- OD Bottom
- 3.12
- OD Top
- 3.12