HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0058849
- Mfr # PPL9600-16-1G-HC-V
- Zoro # G322528333
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D143G01B, FILTREC D143G01BV, HY-PRO HP61L161MB, HY-PRO HP61L161MV, MAIN FILTER MF0058849, MAIN FILTER MF0058850, NATIONAL FILTERS 96161HC, NATIONAL FILTERS 96161HCV, SWIFT SF9601161UM, SWIFT SF9601161UMV, WIX D54A01GBV
Filter Media
MICROGLASS
Height
16.98
Micron Rating
1
Beta Ratio 1
200/1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-16-1G-HC-V
- Zoro #
- G322528333
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D143G01B, FILTREC D143G01BV, HY-PRO HP61L161MB, HY-PRO HP61L161MV, MAIN FILTER MF0058849, MAIN FILTER MF0058850, NATIONAL FILTERS 96161HC, NATIONAL FILTERS 96161HCV, SWIFT SF9601161UM, SWIFT SF9601161UMV, WIX D54A01GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- Beta Ratio 1
- 200/1
- Collapse Pressure
- 3045
- OD Bottom
- 3.15
- OD Top
- 3.15
- ID Top
- 1.69
Dimensions
- Height
- 16.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.