Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0058862
- Mfr # PPL9600-16-10G-HC-V
- Zoro # G322537120
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BEHRINGER BE96011612A, DONALDSON DT96011614UM, DONALDSON P167188, DONALDSON P566371, EPPENSTEINER 169601UH10SLF000P, EPPENSTEINER 169601UH10SLF000V, EPPENSTEINER 169601UH10XLF000P, EPPENSTEINER 169601UH10XLF000V, FILTER-MART F960116K12B, FILTER-X XH01509,
Filter Media
MICROGLASS
Height
16.98
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-16-10G-HC-V
- Zoro #
- G322537120
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BEHRINGER BE96011612A, DONALDSON DT96011614UM, DONALDSON P167188, DONALDSON P566371, EPPENSTEINER 169601UH10SLF000P, EPPENSTEINER 169601UH10SLF000V, EPPENSTEINER 169601UH10XLF000P, EPPENSTEINER 169601UH10XLF000V, FILTER-MART F960116K12B, FILTER-X XH01509,
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
- ID Top
- 1.69
- OD Bottom
- 3.15
- OD Top
- 3.15
Dimensions
- Height
- 16.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.