Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0058876
- Mfr # PPL9600-16-10SS-V
- Zoro # G122524665
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01514, FILTREC D143T10A, FILTREC D143T10AV, HY-PRO HP60L1610WB, HY-PRO HP60L1610WV, MAIN FILTER MF0058875, MAIN FILTER MF0058876, OMT CHP628T10XN, PUROLATOR/FACET 9600EAL103F4, PUROLATOR/FACET 9600EAL103N4, SOFIMA CCH804RD1, SOFIMA CH804RD11, S
Filter Media
304 SS WIRE
Height
16.92
Micron Rating
10
OD Top
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-16-10SS-V
- Zoro #
- G122524665
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01514, FILTREC D143T10A, FILTREC D143T10AV, HY-PRO HP60L1610WB, HY-PRO HP60L1610WV, MAIN FILTER MF0058875, MAIN FILTER MF0058876, OMT CHP628T10XN, PUROLATOR/FACET 9600EAL103F4, PUROLATOR/FACET 9600EAL103N4, SOFIMA CCH804RD1, SOFIMA CH804RD11, S
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Top
- 3.12
- OD Bottom
- 3.12
- Collapse Pressure
- 305
- ID Top
- 1.7
Dimensions
- Height
- 16.92
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.