HYDRAULIC FILTER - PRESSURE LINE FOR MAIN FILTER MF0058878
- Mfr # PPL9600-16-100SS-HC-V
- Zoro # G822506558
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01515, FILTREC D143T10B, FILTREC D143T10BV, HY-PRO HP61L16100WB, HY-PRO HP61L16100WV, MAIN FILTER MF0058877, MAIN FILTER MF0058878, OMT CHP628T10YN, SOFIMA CCH804TD1, SOFIMA CH804RD21, SWIFT SF960116100W, SWIFT SF960116100WV, WIX D54A10TBV
Filter Media
304 SS WIRE
Height
16.98
Micron Rating
100
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-16-100SS-HC-V
- Zoro #
- G822506558
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.98
Details
- Replaces OEM Part
- FILTER-X XH01515, FILTREC D143T10B, FILTREC D143T10BV, HY-PRO HP61L16100WB, HY-PRO HP61L16100WV, MAIN FILTER MF0058877, MAIN FILTER MF0058878, OMT CHP628T10YN, SOFIMA CCH804TD1, SOFIMA CH804RD21, SWIFT SF960116100W, SWIFT SF960116100WV, WIX D54A10TBV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- Collapse Pressure
- 3045
- OD Bottom
- 3.15
- ID Top
- 1.69
- OD Top
- 3.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.